Shop All Sockets
Proto
1/2 in Drive, 3/8" Hex SAE Socket, 6 Points
Mfr # J5312H
Zoro # G2769608
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Deep |
Socket Size | 3/8 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Deep Socket |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 3/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- PROTO 1 in Drive Impact Socket 3 1/8 in Size 6 pt Standard Depth, Black Oxide (J10050)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/2"-12 (DWT55065)
- PROTO 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (J5314H)
- PROTO 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (J5324H)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5332H)
- PROTO Socket Clip - 3/8" Drive (J2591)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- PROTO 1/4 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J6908HF)
- DYNAMIC Tools 2-3/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099482)
- Proto Sockets & Ratchets