Shop All Sockets
Proto
1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points
Mfr # J5412-TT
Zoro # G7490621
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 31/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 3/8" |
Socket Depth | Standard |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Ready |
Standards | AS954E S3.8.1, ASME B107.5M |
Drive Type | Hand |
Item | Socket |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Ready |
Socket Shape | 12-Point |
Tether Ready | Yes |
Type | 4-Hole |
Description
Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS954E S3.8.1, ASME B107.5M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-356 Nozzle, Adjust-A-Power-= Bullseye (14-356)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-5)
- KLEIN TOOLS Green Mini Cross-Line Laser Level (93MCLG)
- GREAT NECK 3/8 x 8 Inch Slotted Square Shank Screwdriver (73044)
- PROTO 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5416-TT)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5414-TT)
- PROTO 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (J5017MH)
- PROTO 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points (J5232B)
- PROTO 3/8" Drive, 10 mm Hex Metric Socket, 6 Points (J7210MPF)
- PROTO 3/8" Drive, 5/16 in Hex SAE Socket, 6 Points (J7210PF)
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YT39)
- Proto Sockets