Shop All Sockets
Proto
1/2 in Drive, 36mm Hex Metric Socket, 6 Points
Mfr # J5436MH
Zoro # G2770457
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 15/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 15/64 in |
Size | 36mm |
Socket Depth | Standard |
Socket Sizes | 36mm |
Socket Size | 36 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Category Type | Hex Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 36 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Drill Bit Strand 29Pc (60172)
- MILWAUKEE TOOL Rivet Tool and Battery, 18 V, Stroke Length 1 3/16 in, Includes 3.0 Ah Battery (2660-20, 48-11-1835)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/4 In, 1 1/2 In (GN4X1750T5-D-21)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #46 (C22661)
- PROTO 3/4 in Drive, 1-7/16" Triple Square SAE Socket, 12 Points (J5546)
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5438H)
- PROTO 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points (J5425H)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5412)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4774A)
- PROTO 1/2 in Drive, 7/16 in 6 pt SAE Socket, 6 Points (J7314H)
- WESTWARD 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (5MV44)
- Proto Sockets & Ratchets