Shop All Sockets
Proto
1/2 in Drive, 34mm Hex Metric Socket, 6 Points
Mfr # J5434MH
Zoro # G3905653
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 27/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 27/32 in |
Size | 34mm |
Socket Sizes | 34mm |
Socket Depth | Standard |
Socket Size | 34 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 34 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 36" (306-36)
- MILWAUKEE TOOL 1-1/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6811)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (CIMS35N)
- HUOT Tap/Drill Dispenser, Master (13597)
- PROTO 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (J5432MH)
- PROTO 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (J5209MH)
- PROTO 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (J5015MH)
- PROTO 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (J4708M)
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708SPL)
- PROTO 1/2 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J74277P)
- KO-KEN Socket 21mm Surface 65mm 3/8 Sq. Drive (3310M-21)
- Proto Sockets