Shop All Sockets
Proto
1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points
Mfr # J5424
Zoro # G2770229
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Spline
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 3/4" |
Socket Depth | Standard |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Details
Socket Type | Spline |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Spline Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124)
- KRAFT TOOL All Steel Walking G, 8" x 10" 3/8"R 1/2"D (CC1708)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5423MN)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5023MH)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5220SPL)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5429M)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5016)
- PROTO 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J4708B)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Socket (SHD23322)
- Proto Sockets & Ratchets