Shop All Sockets
Proto
1/2 in Drive, 3/4" Hex SAE Socket, 6 Points
Mfr # J5424H
Zoro # G2770253
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 3/4" |
Socket Depth | Standard |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Category Type | Hex Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 3/4 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #1 (C15951)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H204FG)
- PROTO Satin Combination Wrench 2-1/8" - 12 Point (J1268)
- VEGA Torx Tamper 25 Insert Bit x 1-1/4" - 5/1 (230TT25AA)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5422H)
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5418H)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5426H)
- PROTO SKT 3/4DR 38MM 12PT (PO5538M)
- PROTO 1/2 in Drive, 36mm Hex Metric Socket, 6 Points (J5436MH)
- PROTO 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (J5528HL)
- TEKTON 1/4 Inch Drive x 14 mm Universal Joint Socket (SHD08114)
- Proto Sockets