Shop All Sockets
Proto
1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points
Mfr # J5424B
Zoro # G7492344
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 3/4" |
Socket Depth | Standard |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.110-2012, SAE AS4984A |
Drive Type | Hand |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Corbin Heater Hose Clamp Plier, 9"long (875)
- KLEIN TOOLS Double Weave, Flexible Eye Pulling Grips (KPM100)
- KO-KEN Ratchet Handle 24 teeth 250mm Push Button Polished Handle 1/2 Sq. Drive (4753PB)
- LENOX Band Saw Blade, 22 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel, Classic Pro Series (1850490)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5418B)
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5426B)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5420B)
- PROTO 1/4 in Drive, 14mm Hex Metric Socket, 6 Points (J4714M)
- PROTO 3/4 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (J5544)
- PROTO 2 1/2 in Drive, 3 in 6 pt SAE Socket, 6 Points (J25048)
- PROTO SKT 3/8DR 11/16 6PT DEEP (PO5022H)
- Proto Sockets