Shop All Sockets
Proto
1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points
Mfr # J5324B
Zoro # G7529383
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 3/4" |
Socket Depth | Deep |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.110-2012, SAE AS954G |
Drive Type | Hand |
Item | Deep Socket |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Black Oxide, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 15-431 Wizardsquareueegee, 14" (15-431)
- GREENLEE Hand Conduit Bender 3/4 Emt-1 (841FH)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793084)
- WESTWARD Alloy Steel Plug Tap, 7/16-14 UNC (CCT1060-112)
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5328B)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5340B)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5320B)
- PROTO 1 in Drive, 1-1/4 in 6 pt SAE Socket, 6 Points (J10020L)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5329M)
- PROTO 3/4 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5526)
- SUNEX 1/2 X 33Mm Deep (233MD)
- Proto Sockets & Ratchets