Shop All Sockets
Proto
1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points
Mfr # J5432M
Zoro # G2770448
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 27/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 27/32 in |
Size | 32mm |
Socket Depth | Standard |
Socket Sizes | 32mm |
Socket Size | 32 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 32 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #25 Curved Contoured Blades, 100PK (22625IND)
- J.W. WINCO GN506-8-M8 T-Nut Zinc (506-8-M8)
- GATORBACK Hammer Holster (602)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 7-5/8" L, SuperKrome Plating Finish (45170)
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5014)
- PROTO 1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points (J5450H)
- PROTO 1/2 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5326)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712L)
- PROTO 3/4" Drive, 20" Breaker Bar, Black Oxide (J5668BL)
- PROTO 1 1/2 in Drive, 2-1/2 in 6 pt SAE Socket, 6 Points (J15040)
- BOSCH 3-1/4 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1908)
- Proto Sockets