Shop All Sockets
Proto
1/2 in Drive, 31mm Triple Square Metric Socket, 12 Points
Mfr # J5331M
Zoro # G5103688
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 31mm |
Socket Sizes | 31mm |
Socket Depth | Deep |
Socket Size | 31 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Item | Deep Socket |
Standards | ASME B107.110-2012, SAE AS955 |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 31 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V326)
- GEARWRENCH 57 Piece 3/8" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80550)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1265)
- PELICAN Panel Frame Kit for 1400 (1400PF)
- PROTO 1/2 in Drive, 25mm Torx(R) Metric Socket, 12 Points (J5325M)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5328M)
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5326M)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4709MN)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5326H)
- PROTO Slid"g T-Handle Drive Plug, 1" Dr., 3" (J5885)
- LISLE E-10 Torx Socket, 26820 (26820)
- Proto Sockets