Shop All Sockets
Proto
1/2 in Drive, 31mm Torx(R) Metric Socket, 12 Points
Mfr # J5431M
Zoro # G3905218
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 25/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 25/32 in |
Size | 31mm |
Socket Depth | Standard |
Socket Sizes | 31mm |
Socket Size | 31 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 31 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43876)
- DRILL AMERICA #37 Cobalt Jobber Length Drill Bit (DWDCO37)
- LEATHERHEAD TOOLS Lockwood Hook, OAL 3 ft., Flat Black wit (LWH-B3)
- URREA 12-Point Blanck Offset Striking Wrench, 2-15/16"opening size. (2647SW)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5428M)
- PROTO 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (J5430M)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5429M)
- PROTO 1/4 in Drive, 3/8" Double Square SAE Socket, 8 Points (J4712S)
- PROTO 1/2 in Drive, 1-7/16" Triple Square SAE Socket, 6 Points (J5346)
- PROTO 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (J5408MH)
- K TOOL INTL Chr Spline Soc 3/8 Dr 10Mm (KTI-20710)
- Proto Sockets & Ratchets