Shop All Sockets
Proto
1/2 in Drive, 31mm Hex Metric Socket, 6 Points
Mfr # J5431MH
Zoro # G5121057
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 25/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 25/32 in |
Size | 31mm |
Socket Depth | Standard |
Socket Sizes | 31mm |
Socket Size | 31 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 31 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Metal Blades # 9 - Usa (100/Sleeve) (MB100)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 5/16 (CCMGS-605)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/16" x 1" (HMS.1-5/16)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502486)
- PROTO 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (J5430MH)
- PROTO 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (J5429MH)
- PROTO 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (J5428MH)
- PROTO 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (J4711LB)
- PROTO 3/4 in Drive, 1-1/2" Triple Square SAE Socket, 12 Points (J5548)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5024)
- STEELMAN 4-3/8" 8-Point Locknut Socket, 3/4" Drive (60281-17)
- Proto Sockets