Shop All Sockets
Proto
1/2 in Drive, 31/32" 12 pt SAE Socket, 12 Points
Mfr # J5431
Zoro # G3497737
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 9/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 9/16 in |
Size | 31/32" |
Socket Sizes | 31/32 in |
Socket Depth | Standard |
Socket Size | 31/32 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | ASME B107.110-2012, SAE AS4984A |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 31/32 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45160)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 5/8, Number of Flutes: 2 (AMG-606)
- GOLDBLATT Drywall Sander, 9 In. (G25638)
- BOSCH 2-Cutter Hammer Drill Bit 1/8" x 3"L, Round (LBH001)
- PROTO 1/2 in Drive, 29/32" 12 pt SAE Socket, 12 Points (J5429)
- PROTO 1/2 in Drive, 15/16" SAE Socket, 1 Points (J5446A)
- PROTO 1/2 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J5410)
- PROTO 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J5273HA)
- PROTO 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J4708B)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5018MH)
- TEKTON 1/4 Inch Drive x 5 mm 6-Point Socket (SHD02104)
- Proto Sockets & Ratchets