Shop All Sockets
Proto
1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points
Mfr # J5430M
Zoro # G3905233
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 25/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 25/32 in |
Size | 30mm |
Socket Sizes | 30mm |
Socket Depth | Standard |
Socket Size | 30 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 30 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 19mm Metric Socket (ASSH985-19)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 6 mm, Metric (SIB23206)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/32 in Tip, 2 3/4 in L (44206)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5429M)
- PROTO 1/2 in Drive, 31mm Torx(R) Metric Socket, 12 Points (J5431M)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5428M)
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5232H)
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709LM)
- PROTO 1/2 in Drive, 1-7/16" Hex SAE Socket, 6 Points (J5446H)
- KD TOOLS 3/8" Drive, 12mm Metric Socket, 6 Points (80380)
- Proto Sockets & Ratchets