Shop All Sockets
Proto
1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points
Mfr # J5430M-TT
Zoro # G6400852
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 25/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 25/32 in |
Size | 30mm |
Socket Sizes | 30mm |
Socket Depth | Standard |
Socket Size | 30 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | AS954E S3.8.1, ASME B107.5M |
Item | Socket |
Tether Capable | Tether Ready |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Ready |
Socket Shape | 12-Point |
Tether Ready | Yes |
Type | 4-Hole |
Description
Socket, Socket Size 30 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS954E S3.8.1, ASME B107.5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4914HFL)
- SITEPRO AL8-32 32-Power Automatic Optical Level Kit (45-D8932K-1C)
- OSG Spiral Flute Tap, Plug 0 Flutes (1432005)
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- PROTO 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5428M-TT)
- PROTO 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (J5431M-TT)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5328M)
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704LM)
- PROTO 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (J5420MH)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4709MN)
- POWERBUILT 1/2" Drive 5/8" 12Pt Socket (642002)
- Proto Sockets & Ratchets