Shop All Sockets
Proto
1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points
Mfr # J5429M
Zoro # G3905209
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 25/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 25/32 in |
Size | 29mm |
Socket Depth | Standard |
Socket Sizes | 29mm |
Socket Size | 29 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 29 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP BXA-2 Turning, Facing & Boring Holder 1/4-5/8" 250-202 (3900-5262) (3900-5262)
- WESTWARD Drilling Hammer, 4 Lb, 1 7/8 In Head Dia (2DBU6)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-061)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- PROTO 1/2 in Drive, 31mm Torx(R) Metric Socket, 12 Points (J5431M)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5428M)
- PROTO 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (J5430M)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5230-TT)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5418-TT)
- WESTWARD 3/4 in Drive, 19mm 6 pt Metric Socket, 6 Points (10E338)
- Proto Sockets