Shop All Sockets
Proto
1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points
Mfr # J5329M
Zoro # G2769763
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 29mm |
Socket Sizes | 29mm |
Socket Depth | Deep |
Socket Size | 29 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Deep Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Standards | ASME B107.110-2012, SAE AS955 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Product Type | Socket |
Description
Socket, Socket Size 29 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15/64)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x60)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #36 (C23178)
- MILWAUKEE TOOL 34 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-5101)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5319M)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5313M)
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5321M)
- PROTO 3/8 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J7708H)
- PROTO 1/2 in Drive, 1-31/64" 12 pt SAE Socket, 12 Points (J5414B)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5211MH)
- URREA 3/8"drive, 10mm, 12 point deep socket. (5010M)
- Proto Sockets