Shop All Sockets
Proto
1/2 in Drive, 28mm Hex Metric Socket, 6 Points
Mfr # J5428MH
Zoro # G2770387
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 25/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 25/32 in |
Size | 28mm |
Socket Depth | Standard |
Socket Sizes | 28mm |
Socket Size | 28 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Category Type | Hex Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 28 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND P", 0.4" x 0.1" x 0.1 (WF171-32)
- HOME PLUS 6 in. Steel Long Nose Pliers (XD14041)
- GRAY TOOLS Combination Wrench 3/4", 1000V Insulated (166B-I)
- BOSCH Impact Driver Bits, Square, #3, 1" L, PK10 (ITSQ31B)
- PROTO 1/2 in Drive, 31mm Hex Metric Socket, 6 Points (J5431MH)
- PROTO 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (J5429MH)
- PROTO 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (J5430MH)
- PROTO 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (J5319M-TT)
- PROTO 3/4 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (J5544)
- PROTO 3/4 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5530)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU11)
- Proto Sockets & Ratchets