Shop All Sockets
Proto
1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points
Mfr # J5427M
Zoro # G3905251
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 43/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 43/64 in |
Size | 27mm |
Socket Sizes | 27mm |
Socket Depth | Standard |
Socket Size | 27 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Item | Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 27 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Distance Measuring Wheel (R8000)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38003)
- MAG-MATE Magnetic Pickup, Flex, Bend, 20 In, 3 lb (928S)
- CHICAGO PNEUMATIC 1.35" Stroke Air Scaler 2200 bpm (B20-1)
- PROTO 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (J4712LM)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5020B)
- PROTO 3/4 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5524)
- PROTO 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5224M)
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5228)
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4716LT)
- URREA 1/2" drive 12-point deep socket 30MM (5330M)
- Proto Sockets