Shop All Sockets
Proto
1/2 in Drive, 27mm Hex Metric Socket, 6 Points
Mfr # J5427MH
Zoro # G2770323
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 43/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 43/64 in |
Size | 27mm |
Socket Depth | Standard |
Socket Sizes | 27mm |
Socket Size | 27 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Category Type | Hex Socket |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 27 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- NANUK CASES Orange Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2003)
- KLEIN TOOLS Cable Splicer's Knife, 6-1/2-Inch (44200)
- J.W. WINCO Cabinet U Handle, 112 mm Overall L (6333150)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5312)
- PROTO SKT 1/4DR 8MM 6PT (PO4708M)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5219MH)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5330-TT)
- PROTO 1 in Drive, 41mm 6 pt Metric Socket, 6 Points (J10041M)
- PROTO 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (J4705M)
- SUNEX 1/2" Drive, 5/8" SAE Socket (220FP)
- Proto Sockets & Ratchets