Shop All Sockets
Proto
1/2 in Drive, 25mm Hex Metric Socket, 6 Points
Mfr # J5425MH
Zoro # G4854521
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 17/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 17/32 in |
Size | 25mm |
Socket Sizes | 25mm |
Socket Depth | Standard |
Socket Size | 25 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 25 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07DT)
- VIM PRODUCTS VIM Tools 7-Piece Universal Joint Metric Hex Driver Set, 3 mm - 10mm (UJM400)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Organizer, 13-Piece, 1/4-13/16 in., 6-19 mm (WRB96302)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35491)
- PROTO 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (J5422MH)
- PROTO 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (J5424MH)
- PROTO 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (J5423MH)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5313M)
- PROTO 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (J5778)
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5012H)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket (TS38500)
- Proto Sockets & Ratchets