Shop All Sockets
Proto
1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points
Mfr # J5422M
Zoro # G4875199
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 17/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 17/32 in |
Size | 22mm |
Socket Sizes | 22mm |
Socket Depth | Standard |
Socket Size | 22 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 22 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 24 in L 4 1/4 in Cap. Aluminum Straight Pipe Wrench (W-214AL)
- ESTWING 5/8" Pointed Tip Masonry Chisel with Grip Guard (42516)
- VESSEL MEGADORA Screwdriver No.900 +3x150 (900P3150)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5424M)
- PROTO 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (J5425M)
- PROTO 1/2 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5423M)
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5221MH)
- PROTO 3/8 in Drive, 1" Torx(R) SAE Socket, 12 Points (J5032)
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5021MH)
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-PSH38M-RED 0.37 in. Metric PEG Socket Holder; Red (MTS-PSH38M-RED)
- Proto Sockets & Ratchets