Shop All Sockets
Proto
1/2 in Drive, 22mm Hex Metric Socket, 6 Points
Mfr # J5422MH
Zoro # G3905227
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 17/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 17/32 in |
Size | 22mm |
Socket Sizes | 22mm |
Socket Depth | Standard |
Socket Size | 22 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Item | Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 22 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO RV4V 12 oz. Riveting Hammer with Vinyl Grip (RH4V)
- CAPRI TOOLS Stubby XZN Triple Square Bit Socket Set, 10 pcs (CP30350)
- DRILL AMERICA 2-1/2"-8 NPT HSS 8 Flute Pipe Tap (DWT64014)
- URREA 1/4" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Plated Finish (4749)
- PROTO 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (J5423MH)
- PROTO 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (J5425MH)
- PROTO 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (J5424MH)
- PROTO Socket Rail, 17 in., 1 Piece (J2587)
- PROTO 3/8 in Drive, 9/16" Spline SAE Socket, 12 Points (J5218SPL)
- PROTO 1/2" Drive, 1450 Groove SAE Socket (JRR50145)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (40842)
- Proto Sockets & Ratchets