Shop All Sockets
Proto
1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points
Mfr # J5422M-TT
Zoro # G6824727
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 17/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 17/32 in |
Size | 22mm |
Socket Sizes | 22mm |
Socket Depth | Standard |
Socket Size | 22 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Standards | AS954E S3.8.1, ASME B107.5M |
Tether Capable | Tether Ready |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Ready |
Tether Ready | Yes |
Socket Shape | 12-Point |
Type | 4-Hole |
Description
Socket, Socket Size 22 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS954E S3.8.1, ASME B107.5M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/4"opening size (2636SW)
- DORIAN Cut-Off Blade, 0.252 In W, 0 (73310182238)
- ZORO SELECT Toggle Clamp, Vert Hold, 750 Lb, SS, H 7.5 (13F619)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- PROTO 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (J5424M-TT)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5430)
- PROTO 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (J5344-TT)
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5228)
- PROTO 1/4 in Drive, 16mm Hex Metric Socket, 6 Points (J4716M)
- PROTO 1/2 in Drive, 1 in 8 pt SAE Socket, 8 Points (J7332S)
- KO-KEN T Handle 3/8 Square 236 x 200mm Sliding Bar Free Turn Grip (3715SLK)
- Proto Sockets