Shop All Sockets
Proto
1/2 in Drive, 21/32" 12 pt SAE Socket, 12 Points
Mfr # J5421
Zoro # G6108715
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 21/32" |
Socket Depth | Standard |
Socket Sizes | 21/32 in |
Socket Size | 21/32 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Item | Socket |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 21/32 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN w/Corner Radius (5449290)
- DEWALT GrInder CuttIng Guard, w/Nuts and Wrench (DWE4606)
- WILTON C-Clamp, 10", Steel, Extra HD, 13,750 lb. (110)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 1/4, SS (GL4X1000T----X0)
- PROTO 1/2 in Drive, 19/32" 12 pt SAE Socket, 12 Points (J5419)
- PROTO 1/2 in Drive, 25/32" 12 pt SAE Socket, 12 Points (J5425)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523L)
- PROTO 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (J5423MH)
- PROTO 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (J7414M)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5218N)
- KO-KEN Socket 5/16 6 Point 32mm Magnet 3/8 Sq. Drive (13400AG-5/16)
- Proto Sockets & Ratchets