Shop All Sockets
Proto
1/2 in Drive, 20mm Hex Metric Socket, 6 Points
Mfr # J5420MH
Zoro # G2770140
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 20mm |
Socket Sizes | 20mm |
Socket Depth | Standard |
Socket Size | 20 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
This Proto J5420MH 1/2" Drive 20mm Hex Metric Socket is a high-quality tool that can be used in a variety of applications. The socket has a chrome finish and comes with 6 points. It has an overall length of 1 1/2 in., making it easy to reach into small spaces. The hex socket size is 20mm, and the drive type is hand. If you need a tool for your next project, this Proto 20mm Hex Metric Socket will do the job well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 38 mm Size, Deep Socket, black oxide (J10038ML)
- H & H INDUSTRIAL PRODUCTS MT2 To JT2 Rotating Tailstock Chuck Adapter (3906-4922)
- WESTWARD 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E886)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/4" (70mm) (DCH0234-G)
- PROTO 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (J5421MH)
- PROTO 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (J5414MH)
- PROTO 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (J5417MH)
- PROTO 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (J5412MH)
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708DPL)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5218N)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BMD-613)
- Proto Sockets & Ratchets