Shop All Sockets
Proto
1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points
Mfr # J5419MN
Zoro # G7132933
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Intermediate
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 3/4 in |
Size | 19mm |
Socket Sizes | 19mm |
Socket Depth | Standard |
Socket Size | 19 mm |
Details
Socket Type | Intermediate |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Item | Socket |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L (GT300)
- KODIAK CUTTING TOOLS 0.024 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522891)
- DRILL AMERICA 1-1/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/16)
- WERA Joker Xxl Self Adjusting Wrench ; 24 - 3 (WER05020102001)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5418MN)
- PROTO 3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points (J5276AM)
- PROTO SKT 1/2DR 15/16 6PT DEEP (PO5330H)
- PROTO 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5314)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5276LHA)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5423MN)
- URREA 3/8"drive, 5/16 in, 6 point SAE short socket. (5210H)
- Proto Sockets & Ratchets