Shop All Sockets
Proto
1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points
Mfr # J5419M
Zoro # G2770159
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 19mm |
Socket Sizes | 19mm |
Socket Depth | Standard |
Socket Size | 19 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Item | Socket |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 30 Taper Spindle Wiper (326210)
- CLE-LINE Adaptor For Hole Saws 32 To 152MM(1 1/4"-6") 1885 Cle-Line (C26196)
- TOOLMATE Universal Gear Tether, 36" L, Black (0KP1-3A152)
- H & H INDUSTRIAL PRODUCTS 25 Piece 1/2-13 5/8-11 3/4-10 9/16-12 Transfer Screw Set (3601-0513)
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5417M)
- PROTO 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5420M)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414M)
- PROTO 1/4 in Drive, 9/16" Torx(R) SAE Socket, 12 Points (J4718LT)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5212MN)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J7220HF)
- WESTWARD 3/4 in Drive, 23mm 6 pt Metric Socket, 6 Points (10E319)
- Proto Sockets