Shop All Sockets
Proto
1/2 in Drive, 19mm Hex Metric Socket, 6 Points
Mfr # J5419MH
Zoro # G2770183
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 19mm |
Socket Sizes | 19mm |
Socket Depth | Standard |
Socket Size | 19 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Category Type | Hex Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 19 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle, Cylindrical Grip Revolving Similar To DIN 469 Size:2 Reamed Hole D2=12, A=100, H=87, 4, (K0996.3212)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- MOODY TOOL Steel Handle JIS Driver Set, 5 Pc (58-0218)
- AJAX TOOL WORKS DRIVER PUNCH & CHISEL SET 4PC (AJA9013)
- PROTO 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (J5421MH)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J5415MH)
- PROTO 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (J5418MH)
- PROTO Slid"g T-Handle, 1/2" Dr., 12-15/16 " (J5485)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5412)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2576)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YV24)
- Proto Sockets