Shop All Sockets
Proto
1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points
Mfr # J5419M-TT
Zoro # G6925484
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 19mm |
Socket Depth | Standard |
Socket Sizes | 19mm |
Socket Size | 19 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Hand |
Standards | ASME B107.5M, SAE AS954E S3.8.1 |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Tether Capable | Tether Ready |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Ready |
Tether Ready | Yes |
Socket Shape | 12-Point |
Type | 4-Hole |
Description
Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M, SAE AS954E S3.8.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife Utility, 7 1/2 in L (10562)
- ERICKSON Spare Parts, Turn Screw Clamp STC20 (STC20)
- DIABLO SPEEDemon Self Feed Bit, 1-1/8" dia. (DSF1125)
- APEX TOOL GROUP 26Mm Full Polish Comb Wrench 12 Pt (81752)
- PROTO 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points (J5416M-TT)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5416N)
- PROTO 1 in Drive, 80mm 6 pt Metric Socket, 6 Points (J10080M)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523-LT)
- PROTO SKT 1/2DR 15/16 12PT DEEP (POJ5330)
- PROTO 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (J5780)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- Proto Sockets & Ratchets