Shop All Sockets
Proto
1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points
Mfr # J5318M
Zoro # G3904980
product price: $15.09
/ea
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 18mm |
Socket Depth | Deep |
Socket Sizes | 18mm |
Socket Size | 18 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Standards | ASME B107.110-2012, SAE AS955 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 18 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Dog Point Knurled Head Screw, PK 2 (43811)
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.26"L, Blind Tap (0025AU)
- DEWALT 6" 3 TPI Taper Back Bi-Metal Reciprocating Blade for Fast Wood Cutting (5 pack) (DW4801)
- VEGA Nutsetter, 5/16 Non-Mag Nutsetter W/ C-R (145NN516C)
- PROTO 1/2 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J5312M)
- PROTO 1/2 in Drive, 31mm Triple Square Metric Socket, 12 Points (J5331M)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5328M)
- PROTO 3/4 in Drive, 1 in 6 pt SAE Socket, 6 Points (J07516L)
- PROTO 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (J07535M)
- PROTO 1/2 in Drive, 1 in 12 pt SAE Socket, 12 Points (J7332)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD23213)
- Proto Sockets & Ratchets