Shop All Sockets
Proto
1/2 in Drive, 18mm Hex Metric Socket, 6 Points
Mfr # J5418MH
Zoro # G2770168
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 18mm |
Socket Sizes | 18mm |
Socket Depth | Standard |
Socket Size | 18 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 18 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hose Clip Adapter (49-90-1959)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- STRINGLINER Mason Line Rfl Gold 540' (35400)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3102)
- PROTO 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (J5417MH)
- PROTO 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (J5414MH)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J5415MH)
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708SPL)
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5028B)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- GREY PNEUMATIC 3/8 Drive X 7Mm Deep Duo-Socket - 6 Point (81007MD)
- Proto Sockets