Shop All Sockets
Proto
1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points
Mfr # J5417M
Zoro # G2770201
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 17mm |
Socket Depth | Standard |
Socket Sizes | 17mm |
Socket Size | 17 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 17 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2/0 Aluminum U Style Die (49-16-U02A)
- METABO 18.0V Li-Ion Battery, 2.0Ah Capacity (625596000)
- DRILL AMERICA 63/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (KFDRSD63/64)
- HHIP 1" Precision Parallel Screwless Vise (3900-0020)
- PROTO 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5416M)
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5418M)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5419M)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5212N)
- PROTO 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5412B)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J7315MHT)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YV45)
- Proto Sockets & Ratchets