Shop All Sockets
Proto
1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points
Mfr # J7416MT
Zoro # G7460914
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 16mm |
Socket Depth | Standard |
Socket Size | 16 mm |
Socket Length | 1 1/2 in |
Description
Impact Socket, Socket Size 16 mm, Socket Shape 12-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Wrenches 14 in. Grip-Zit Strap (J40325)
- WESTWARD Nut Driver, Metric, Hollow Round, 7.0mm (401L43)
- WILTON Tilt Machine Vise, 1 Deep, 2 in Open (11700)
- JAMESON Microduct Fisher w/ 165 ft. of 1/8" Fish Tape (8-18-165MDR)
- PROTO 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (J5275HA)
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4716T)
- PROTO 3/8 in Drive, 5/8" SAE Socket, 6 Points (J5020-70A)
- PROTO 3/4" Drive, 20" Breaker Bar, Black Oxide (J5668BL)
- PROTO 3/8 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (J52055MH)
- PROTO 1/2" Drive, 950 Groove SAE Socket (JRR50095)
- GREY PNEUMATIC 1/2 Drive X 9/16 Standard Duo-Socket - 6 Point (82018R)
- Proto Sockets