Shop All Sockets
Proto
1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points
Mfr # J5416M-TT
Zoro # G7108202
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 16mm |
Socket Depth | Standard |
Socket Sizes | 16mm |
Socket Size | 16 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Hand |
Standards | ASME B107.5M, SAE AS954E S3.8.1 |
Item | Socket |
Tether Capable | Tether Ready |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Ready |
Tether Ready | Yes |
Socket Shape | 12-Point |
Type | 4-Hole |
Description
Socket, Socket Size 16 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.5M, SAE AS954E S3.8.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446845)
- WRIGHT TOOL L-KEY SET 18 PC SHORT & LONG ARM (WR9E10118)
- DEADON Tool Belt, Suspension Rig, Electricians, 1680 Denier Poly Material, 14 Pockets (HDP411014)
- ESTWING 3LB Drilling Hammer (B3-3 LB)
- PROTO 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (J5334B)
- PROTO 1/2 in Drive, 3/4 in 6 pt SAE Socket, 6 Points (J7324H)
- PROTO 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (J5536HL)
- PROTO 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (J4706M)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5413MN)
- PROTO 3/8 in Drive, 13/16" Torx(R) SAE Socket, 12 Points (J5026)
- KO-KEN Socket 18mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-18)
- Proto Sockets