Shop All Sockets
Proto
1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points
Mfr # J5430
Zoro # G2770393
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 9/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 9/16 in |
Size | 15/16" |
Socket Depth | Standard |
Socket Sizes | 15/16 in |
Socket Size | 15/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Torque Wrench Kit (TLTWSM)
- GEDORE Hexagon Allen Key, Extra Long, 1/8" (42 EL 1/8AF)
- OTC Conical Pitman Arm Puller (8149)
- STABILA Digital Angle Measurer 32" (39032)
- PROTO 1/2 in Drive, 1" Triple Square SAE Socket, 12 Points (J5432)
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5428)
- PROTO SKT 1/2DR 1-1/8 6PT (PO5436H)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5222MH)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214B)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5020-TT)
- PROTO 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (J5318M-TT)
- Proto Sockets