Shop All Sockets
Proto
1/2 in Drive, 15/16" Spline SAE Socket, 12 Points
Mfr # J5430SPL
Zoro # G3360944
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Spline
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 9/16 in |
Size | 15/16" |
Socket Sizes | 15/16 in |
Socket Depth | Standard |
Socket Size | 15/16 in |
Details
Socket Type | Spline |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Spline |
Drive Type | Hand |
Standards | ANSI B107.13, Federal Specification GGG-W-641E, Military Specification MIL-W-8982/1A |
Tether Capable | Tether Capable |
Features | Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener |
Item | Spline Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | Spline |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 15/16 in, Spline, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ANSI B107.13, Federal Specification GGG-W-641E, Military Specification MIL-W-8982/1A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tape Measure Magnetc 25' (FMHT33865L)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M44)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 9/16-18 UNF (MS16142-6S)
- PROTO Feeler Gauge, 0.004 In, 12 In L (J004L)
- PROTO 1/2 in Drive, 7/8" Spline SAE Socket, 12 Points (J5428SPL)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5220MH)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4714LT)
- PROTO 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J4710TB)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J5415MH)
- PROTO 3/4 in Drive, 1-13/16" Triple Square SAE Socket, 12 Points (J5558)
- PROTO 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (J5536HL)
- Proto Sockets & Ratchets