Shop All Sockets
Proto
1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points
Mfr # J5313M
Zoro # G4810062
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 13mm |
Socket Sizes | 13mm |
Socket Depth | Deep |
Socket Size | 13 mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Item | Deep Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Standards | ASME B107.110-2012, SAE AS955 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Product Type | Socket |
Description
This Proto J5313M 13mm Deep Socket is designed to make your life easier. It can handle all of your torque needs, thanks to its 12-point deep socket. The triple square output provides a positive fit for both loose and tight applications. Made from alloy steel, the hand socket has a 1/2" drive size and an overall length of 3 1/4 in. With a chrome finish, this deep socket is durable and corrosion resistant. Equip yourself with the Proto J5313M 13mm Deep Socket so you are ready for any application that comes your way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE BELT PLIERS POUCH ONLY-WILDE & USA LOGOS-BULK LABEL (A67/BL)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- TOOLEX Vise, 8 Station with Hard Jaw (RWS6008HJ)
- CMT Forstner Bit, 1/4" (537.064.31)
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5318M)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5328M)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5311M)
- PROTO 1/2 in Drive, 25mm Torx(R) Metric Socket, 12 Points (J5325M)
- PROTO 3/4 in Drive, 1-1/16" Hex SAE Socket, 6 Points (J5534HL)
- PROTO 1/4 in Drive, 13mm Hex Metric Socket, 6 Points (J4713M)
- CAPRI TOOLS 3/8 in Drive 3/8 in 12-Point SAE Shallow Socket (CP16350)
- Proto Sockets & Ratchets