Shop All Sockets
Proto
1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points
Mfr # J5426
Zoro # G2770308
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 13/16" |
Socket Sizes | 13/16 in |
Socket Depth | Standard |
Socket Size | 13/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2 in L, Carbide (QBM-230750X)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 2 Cut D (4THD2)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, COLLET NUT (74071)
- GREENFIELD THREADING Hand Tap Sets (173213)
- PROTO 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5420)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5422)
- PROTO SKT 3/4DR 38MM 12PT (PO5538M)
- PROTO 1/2 in Drive, 19/32" 12 pt SAE Socket, 12 Points (J5419)
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5006M)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5210)
- WRIGHT TOOL 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (6526)
- Proto Sockets & Ratchets