Shop All Sockets
Proto
1/2 in Drive, 13/16" Hex SAE Socket, 6 Points
Mfr # J5426H
Zoro # G4834748
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 13/16" |
Socket Depth | Standard |
Socket Sizes | 13/16 in |
Socket Size | 13/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Item | Socket |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 13/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. (4C878)
- ADVANCED TECHNOLOGY PRODUCTS Blowgun, Pistol Grip, Metal, Vibro Nozzle, OSHA, 1/4" Female NPT (10K601-ARS)
- TECHNIKS ER Collet, ER20, 1/2 in. (04220-1/2)
- CENTURY DRILL & TOOL DoubleEnd Bit, Phillip 3 andSlot10-12, 2in (70283)
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5418H)
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (J5420H)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5422H)
- PROTO 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (J4709T)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5329M)
- PROTO 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (J5412MH)
- URREA 3/8"drive, 14mm, 12 point deep socket. (5014M)
- Proto Sockets