Shop All Sockets
Proto
1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points
Mfr # J7312M
Zoro # G3242495
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 12mm |
Socket Depth | Deep |
Socket Size | 12 mm |
Socket Length | 3 1/4 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | black oxide |
Output Type | 6 pt |
Standards | ASME B107.110-2012 |
Item | Impact Socket |
Drive Type | Impact |
Impact Rated | Yes |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Category Type | Impact Socket |
Measurement Type | Metric |
Socket Shape | 6-Point |
Non-Sparking | No |
Tether Ready | No |
Non-Magnetic | No |
Locking | Yes |
Compatible Fastener Type | Bolts, Screws, Studs |
Description
Impact Socket, Socket Size 12 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Spade Bit, 3/4 In (88812)
- PHASE II Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-331)
- MILWAUKEE TOOL SDS+ CORE 3-9/16"X2" (48-20-5240)
- QUICKCABLE Angle Nose Battery Pliers, PK10 (120194-010)
- PROTO 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (J7019M)
- PROTO 3/8 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J7708H)
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704LM)
- PROTO 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (J7414M)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4711N)
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J7220HF)
- Proto Sockets & Ratchets