Shop All Sockets
Proto
1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points
Mfr # J5416N
Zoro # G7129162
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Intermediate
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 17/32 in |
Size | 1/2" |
Socket Sizes | 1/2 in |
Socket Depth | Standard |
Socket Size | 1/2 in |
Details
Socket Type | Intermediate |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1/2 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter - Insert Walter Cut Form GX (GX24-2E318N16-RD4)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #3 Round (S-1100)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- IRWIN GRV JOINT PLIERS SET 2PC (1773639)
- PROTO 1/2 in Drive, 3/8" Torx(R) SAE Socket, 12 Points (J5412N)
- PROTO 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5414N)
- PROTO 1 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (J5738)
- PROTO 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (J7420MT)
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5524N)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712B)
- URREA 1/2" Drive 12-Point Deep Socket 17MM (5317M)
- Proto Sockets & Ratchets