Shop All Sockets
Proto
1/2 in Drive, 1/2" Spline SAE Socket, 12 Points
Mfr # J5416SPL
Zoro # G2860855
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Spline
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 7/16 in |
Size | 1/2" |
Socket Sizes | 1/2 in |
Socket Depth | Standard |
Socket Size | 1/2 in |
Details
Socket Type | Spline |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Spline |
Features | Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener |
Standards | ANSI B107.6, Federal Specification GGG-W-641E, Military Specification MIL-W-8982/1A |
Drive Type | Hand |
Item | Spline Socket |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | Spline |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 1/2 in, Spline, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ANSI B107.6, Federal Specification GGG-W-641E, Military Specification MIL-W-8982/1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH 3X illuminated, thin pocket magnifier (1521-10)
- WESTWARD Torque Wrench Head, Box End, 17mm (19ZC85)
- KENNEDY Drawer Liner, Black, Polyester, PK8 (84348)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A32X40)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5418SPL)
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5012H)
- PROTO 3/8 in Drive, 25/32" 12 pt SAE Socket, 12 Points (J5225)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5430B)
- PROTO DRIVER SKT 1/4" DR (POJ4769)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5016)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT88)
- Proto Sockets & Ratchets