Shop All Sockets
Proto
1/2 in Drive, 1/2" Hex SAE Socket, 6 Points
Mfr # J5416H
Zoro # G2770089
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 31/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 1/2" |
Socket Depth | Standard |
Socket Sizes | 1/2 in |
Socket Size | 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 1/2 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 12 Inch Strap Wrench (1301200)
- WESTWARD WESTWARD Rolling Cabinet Kit, 15-Drawers Total, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM8)
- WESTWARD Nut Driver, 1/4 in., Hollow, 3 in. (10J288)
- ORBIS 7 1/2 in Linemans Plier, Steel (9O 21-410 SBA)
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5412H)
- PROTO 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (J5414H)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5424MN)
- PROTO 3/8 in Drive, 11mm 12 pt Metric Socket, 12 Points (J5274AM)
- PROTO 3/4 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5536M)
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YP82)
- Proto Sockets