Shop All Sockets
Proto
1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points
Mfr # J5411M
Zoro # G2769973
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 31/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 11mm |
Socket Depth | Standard |
Socket Sizes | 11mm |
Socket Size | 11 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Item | Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 11 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-25 3/16" Spring Collet (3900-5213)
- CRESCENT SLM TAPER FILE SNGL 4"" (14106MN)
- DAVIES Deluxe Ball Knob, 3/8-24 Thread Size, 0.50" Type, GP Phenolic (0140-B)
- FEIN Brush Holder (30712088029)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5410M)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412M)
- PROTO 1/2 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5413M)
- PROTO 3/4 in Drive, 2-1/8" Triple Square SAE Socket, 12 Points (J5568)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414M)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5014MH)
- CTA MANUFACTURING 3/8" Drive, 8mm Metric Socket, 6 Points (1708)
- Proto Sockets & Ratchets