Shop All Sockets
Proto
1/2 in Drive, 11mm Hex Metric Socket, 6 Points
Mfr # J5411MH
Zoro # G2769903
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 31/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 11mm |
Socket Sizes | 11mm |
Socket Depth | Standard |
Socket Size | 11 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Category Type | Hex Socket |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 11 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap and Die Set, 12 pc, High Carbon Steel (24605)
- MILWAUKEE TOOL 1/2 in. x 4 in. x 6 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7471)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- MILWAUKEE TOOL Crimping Tool, 6 Tons, with Battery (2678-22, 48-11-1820)
- PROTO 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (J5413MH)
- PROTO 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (J5410MH)
- PROTO 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (J5412MH)
- PROTO 1/2 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J5312M)
- PROTO 1/2 in Drive, 5/8" Spline SAE Socket, 12 Points (J5320DPL)
- PROTO 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (J4714L)
- DURSTON MANUFACTURING Magrail Post 5/16 Round X 1.25 T (MR-POST)
- Proto Sockets & Ratchets