Shop All Sockets
Proto
1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points
Mfr # J5422
Zoro # G2770210
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 11/16" |
Socket Depth | Standard |
Socket Sizes | 11/16 in |
Socket Size | 11/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Item | Socket |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 11/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-120)
- HHIP 35 Piece Telescoping Small Hole & Radius Gage Set (4400-1035)
- URREA Fixed heel jaw and pins for 818HD, 818A (818C)
- GERBER Lockblade Knife, 3 3/4 In, Fine Edge (46069)
- PROTO 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5420)
- PROTO 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5426)
- PROTO 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (J5552HL)
- PROTO 3/8 in Drive, 3/8" 8 pt SAE Socket, 8 Points (J5212S)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5010M)
- PROTO 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5320)
- KO-KEN Socket 13/16 6 Point 65mm 3/8 Sq. Drive (3300A-13/16)
- Proto Sockets