Shop All Sockets
Proto
1/2 in Drive, 11/16" Hex SAE Socket, 6 Points
Mfr # J5422H
Zoro # G2770299
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 11/16" |
Socket Depth | Standard |
Socket Sizes | 11/16 in |
Socket Size | 11/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Item | Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
This Proto J5422H 1/2" Drive 11/16" Hex SAE Socket is the tool you need to complete your next project. It has a 1/2 in drive size and an overall length of 1 1/2 in. Made of alloy steel, this socket comes with a 6-point configuration and a chrome finish. The 11/16" hex socket fits into 11/16" nuts and bolts. If you want to get your job done quickly, then this Proto Socket is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (6856)
- GREENLEE Hand Bender, 1/2", with Handle (840AH)
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP21)
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (J5420H)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5426H)
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5418H)
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5326M)
- PROTO 1/2 in Drive, 7/8 in 8 pt SAE Socket, 8 Points (J7428S)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5208H)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 12-Point Socket (SHD23236)
- Proto Sockets