Shop All Sockets
Proto
1/2 in Drive, 11/16" Hex SAE Socket, 6 Points
Mfr # J5322H
Zoro # G3905148
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 11/16" |
Socket Sizes | 11/16 in |
Socket Depth | Deep |
Socket Size | 11/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Item | Deep Socket |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Socket Size 11/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5794)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/4 (GG235-03)
- MITUTOYO Point Micrometer, Digital, 0 to 1", 30 Deg (342-361-30)
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5340H)
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5312H)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5332H)
- PROTO 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (J4705)
- PROTO 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5416M)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- WESTWARD 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (5MT42)
- Proto Sockets