Shop All Sockets
Proto
1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points
Mfr # J5410M
Zoro # G2769991
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 31/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 10mm |
Socket Sizes | 10mm |
Socket Depth | Standard |
Socket Size | 10 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Item | Socket |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 10 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Phillips, Slotted, Terminal Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28395)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 9 in Long, 6 in Short (51920)
- STARRETT 3X Power - Multi-Purpose Bi-Metal, Reciprocating Blades, 12" X 3/4 X .050 X 6-10 Tpi, 5 Pack (BT12610-5)
- DRILL AMERICA 1"-8 Carbon Steel Hand Tap Set (DWTS1-8)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412M)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5411M)
- PROTO 1/2 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5413M)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5329M)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5422N)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT11)
- Proto Sockets & Ratchets